Zoro Homepage

Yellow / Black LED Traffic Wand, AAA

  • Mfr # NSP-1634

  • Zoro # G2384580


product price: $25.29
/ea
Sold in multiples of 4 for $101.16

Key Features

Length
16-1/2"
Body Color
Yellow / Black
Number of Batteries
3
Includes
(3) Premium AAA Batteries
Flashlight Body Material
PC/ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1634
Zoro #
G2384580
UPC #
017398805025
Country of Origin
China

Dimensions

Length
16-1/2"
Body Dia.
1.575"
Flashlight Battery Size
AAA

Details

Item
LED Traffic Wand,Yellow,3 AAA
Body Color
Yellow / Black
Number of Batteries
3
Includes
(3) Premium AAA Batteries
Flashlight Body Material
PC/ABS
Run Time on High Setting
18 hr.
Lamp Type
Led

Description

LED Traffic Wand,Yellow,3 AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.