Shop NIKKI CHU
See all product information
Create Account
Zulu Signature Gold Peel and Stick Wallpaper
- Mfr # RMK12213PL
- Zoro # G016159119
product price:
$
37.39
/ea
Key Features
Application
Peel & Stick
Finish
Metallic
Material
Vinyl
Width
20.5 in
Length
216 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMK12213PL
- Zoro #
- G016159119
- UPC #
- 34878412535
- Country of Origin
- United States
- Application
- Peel & Stick
- Finish
- Metallic
- Material
- Vinyl
- Color
- Gold
Dimensions
- Width
- 20.5 in
- Length
- 216 in
- Depth
- 0.025 in
Description
The rich heritage of South African tribal design is masterfully captured in this rectangular block key motif in Zulu Signature peel and stick wallpaper by Nikki Chu for RoomMates with its black background and jute beige layered roping effect cleverly stacked in chunky continuous rectangles.
- Roll size - 20.5 inches wide x 18 feet. Design has a Straight match with a 20.5 inch repeat. Covers 30.75 square feet. Has metallic inks/accents.
- Peel and stick to apply – no water, no paste, no mess
- 100% removable peel and stick wallpaper.
- No sticky residue left behind upon removal
- Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
- Repositionable, washable, and strippable
- Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
- Perfect for both renters and homeowners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.