Zoro Homepage

Accessory Kit, 41 in L, Black/Silver

  • Mfr # 828VJ6

  • Zoro # G412530185


product price: $251.99
/ea
Free Shipping & Returns

Key Features

For Use With
Floor Scrubbers
Material
Plastic, Steel
Fits Machine Size
16 in
Product Type
Accessory Kit
Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VJ6
Zoro #
G412530185
UPC #
-
Country of Origin
China

Dimensions

Fits Machine Size
16 in
Diameter
1 3/8 in
Overall Length
41 in
Overall Width
4 3/4 in

Details

Item
Accessory Kit
For Use With
Floor Scrubbers
Material
Plastic, Steel
Product Type
Accessory Kit
Compatible with Manufacturer Part Number
54XZ16
Color
Black/Silver

Description

Accessory Kit,41 in L,Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.