Dust Brush, Black, 11 in L Overall

  • Mfr # M50058

  • Zoro # G1928013


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Dust Brush
Bristle Color
Black
Bristle Material
Conductive Polypropylene
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50058
Zoro #
G1928013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in

Details

Brush Type
Dust Brush
Bristle Color
Black
Bristle Material
Conductive Polypropylene
Item
Dust Brush

Description

Bristle Color Black, Dust Brush, Overall Length 11 in, Bristle Material Conductive Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.