Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antistatic Hose Cuff, 1-1/2in dia, Plastic

  • Mfr # L01716300

  • Zoro # G8859207


product price: $24.29
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
For Use With
38mm Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01716300
Zoro #
G8859207
UPC #
-
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"

Details

Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
For Use With
38mm Hose
Item
Antistatic Hose Cuff
Fits Vacuum Models
1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233

Description

Antistatic Hose Cuff, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.