Zoro Homepage
This item is Discontinued.
Nilfisk Attix 19 HEPA Vacuum, 19 gal., Wet/Dry, Hose Dia. 1-1/2", 140 cfm 900124

Attix 19 HEPA Vacuum, 19 gal., Wet/Dry, Hose Dia. 1-1/2", 140 cfm (Discontinued)

  • Mfr # 900124
  • Zoro # G0712997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900124
Zoro #
G0712997
UPC #
-
Country of Origin
Hungary

Dimensions

Hose Length
13 ft.
Hose Dia.
1-1/2"

Details

Item
Attix 19 HEPA Vaccum,19 gal.,Wet/Dry
Air Flow
140 cfm
Voltage
120v
Vacuum Capacity
19 gal.
Sound Level dBA
57 dBA
Includes
Hose (Part # 15365), Curved Wand (Part # 46691), Extension Tube (2 Piece): (Part # 15546), Floor Nozzle (Part # 302000477), Floor Nozzle: aluminum (Part # 5147), Crevice Nozzle (Part # 6084), Rubber Nozzle (Part # 5067), Tool Adapter (Part # 302000535), Washable Filter (Part # 30200490), HEPA Filter (Part # 302001095), Synthetic Dust Bag in Container (Part # 302002892), Plastic Bag in Container

Description

Attix 19 HEPA Vaccum,19 gal.,Wet/Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.