Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag, 34 in. L x 20 in. W x 20 in. H

  • Mfr # 405 6000 468

  • Zoro # G9223882


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

For Use With
LongoPack
Includes
(5) Bags
Length
34 in
Material
Plastic
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405 6000 468
Zoro #
G9223882
UPC #
-
Country of Origin
Italy

Dimensions

Length
34 in
Height
20 in
Width
20"
Width/Diameter
20 in

Details

Item
Vacuum Bag
For Use With
LongoPack
Includes
(5) Bags
Material
Plastic
Reusable
Non-reusable
Bag Type
Plastic
Fits Vacuum Brand
Nilfisk
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
S2, S3, S3B, T26, T48, T63, VHT446 IC
Bag Material
Plastic
For Vacuum Type
Canister Vacuum
Ply Count
1-Ply
Bag Reusability
Non-Reusable
Bag Filtration Type
Standard
Bag Pickup Type
Dry

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHT446 IC, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 20 in, Length 34 in, Width/Diameter 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.