Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302004000
Zoro #
G4297806
UPC #
-
Country of Origin
Germany
Dimensions
Length
6 in
Width
16"
Height
20 in
Width/Diameter
6 in
Details
Reusable
Non-reusable
Material
Cloth
Filter Type
Fleece Filter
Item
Vacuum Bag
For Use With
Mfr. No. ATTIX 30 VACUUM, ATTIX 30 AS/E VACUUM
Bag Pickup Type
Wet/Dry
Fits Vacuum Models
Attix 30
Fits Vacuum Brand
Nilfisk
Bag Product Grouping
Vacuum Bag
Bag Material
Fleece
Ply Count
1-Ply
Filter Efficiency
99.50%
Bag Filtration Type
Standard
For Vacuum Type
Canister Vacuum
Bag Reusability
Non-Reusable
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 30, Bag Filtration Type Standard, Filter Efficiency 99.50 Percent, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 20 in, Length 6 in, Width/Diameter 6 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.