Carbon Impregnated Filter
Mfr # 01796549
Zoro # G1630170
product price: $4,077.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
M90049 SS Merc Vac
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01796549
Zoro #
G1630170
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
13 1/2 in
Length
13 1/2 in
Width/Diameter
13 1/2 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
M90049 SS Merc Vac
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Paper
For Use With Mfr. Model Number
M90049
Fits Brand
Nilfisk
Item
Cartridge filter
Filter Type
Carbon Filter
Filter Reusability
Reusable
Description
Cartridge Filter, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models M90049, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency Not Applicable, Filter Material Paper, Filter Reusability Reusable, Height 13 1/2 in, Length 13 1/2 in, Width/Diameter 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.