Zoro Homepage

Carpet Extractor, 56 in L, 27 in W

  • Mfr # AquaPLUS AXP

  • Zoro # G516293382


product price: $24,189.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AquaPLUS AXP
Zoro #
G516293382
UPC #
706155012386
Country of Origin
Mexico

Details

Item
Battery Carpet Cleaner

Description

Carpet Extractor, Recovery Tank Capacity 16 gal, Deck Style Dual Counter Rotating, Brush Speed - Maximum 950 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 24 in, Style Walk Behind, Solution Tank Capacity 20 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Motor 0.5 hp, Brush Pressure - Maximum 45 lb, Brush Speed - Minimum 950 RPM, Cord Length Not Applicable, Features Onboard Detergent-Dispensing System

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.