Zoro Homepage

Carpet Extractor, 61 in L, 27 1/2 in W

  • Mfr # ES4000

  • Zoro # G616293411


product price: $31,069.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES4000
Zoro #
G616293411
UPC #
706155012638
Country of Origin
Mexico

Details

Item
Rider Carpet Cleaner

Description

Carpet Extractor, Recovery Tank Capacity 28 gal, Deck Style Dual Counter Rotating, Brush Speed - Maximum 900 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 28 in, Style Rider, Solution Tank Capacity 28 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Motor 0.5 hp, Brush Pressure - Maximum 18 kg, Brush Speed - Minimum 900 RPM, Cord Length Not Applicable, Features Onboard Detergent Metering, Refillable Cartridges

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.