Zoro Homepage

Carpet Extractor

  • Mfr # Adphibian

  • Zoro # G516293375


product price: $27,759.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Adphibian
Zoro #
G516293375
UPC #
706155012409
Country of Origin
Mexico

Details

Item
Battery Carpet Cleaner

Description

Carpet Extractor, Recovery Tank Capacity 16 gal, Deck Style Dual Counter Rotating, Brush Speed - Maximum 960 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 13 1/2 in, Style Walk Behind, Solution Tank Capacity 20 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Pressure - Maximum 45 lb, Brush Speed - Minimum 960 RPM, Cord Length Not Applicable, Features Onboard Detergent-Dispensing System

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.