Cleaning Kit
- Mfr # 4072200616
- Zoro # G123357545
product price:Â
$
1,625.99
/ea
Free Shipping & Returns
Key Features
Diameter
40 mm
For Vacuum Type
Industrial Vacuum
Includes
Quick-Fit Coupling, Zinc-Plated, Sliding PTFE Sleeve D40, Wheeled Nozzle
Product Type
Oven Cleaning Kit
Length
3 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4072200616
- Zoro #
- G123357545
- UPC #
- 5711145336309
- Country of Origin
- Italy
- For Vacuum Type
- Industrial Vacuum
- Includes
- Quick-Fit Coupling, Zinc-Plated, Sliding PTFE Sleeve D40, Wheeled Nozzle
- Product Type
- Oven Cleaning Kit
- Compatible Brand
- Nilfisk
- Item
- Cleaning Kit
- Material
- Aluminum, PTFE
Dimensions
- Diameter
- 40 mm
- Length
- 3 m
- Width
- 1 m
- For Hose Diameter
- 40 mm, 50 mm
Description
Cleaning Kit, For Hose Diameter 40 mm, 50 mm, Includes Quick-Fit Coupling, Zinc-Plated, Sliding PTFE Sleeve D40, Wheeled Nozzle, For Vacuum Type Industrial Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.