Zoro Homepage

Cone, 1-37/64" Attachment Dia.

  • Mfr # 40000214

  • Zoro # G1929693


product price: $68.99
/ea

Key Features

Attachment Dia.
1-37/64"
Material
Rubber
Length
8 1/2 in
Width
1 1/2 in
For Hose Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40000214
Zoro #
G1929693
UPC #
-
Country of Origin
Italy

Dimensions

Attachment Dia.
1-37/64"
Length
8 1/2 in
Width
1 1/2 in
For Hose Diameter
1 9/16 in
Depth
1 1/2 in
Diameter
1 9/16 in

Details

Material
Rubber
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Canister Vacuum, Drum Top Heads, Shop Vacuum
Item
Air Duct Tool
Fits Vacuum Models
118, S2
Attachment Product Grouping
Crevice Tools

Description

Crevice Tools, For Hose Diameter 1 5/8 in, Material Rubber, Length 8 1/2 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 5/8 in, For Vacuum Type Canister Vacuum, Drum Head Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.