Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor, Shop Vacuum, 8 gal, Standard, 135 cfm, 1 1/2 hp

  • Mfr # 302004229

  • Zoro # G4297797


product price: $789.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
135 cfm
Static Pressure
92 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302004229
Zoro #
G4297797
UPC #
-
Country of Origin
Hungary

Dimensions

Tank Size
8 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
15 in
Length
18 in
Power Cord Length
25 ft
Height
23 in
Hose Length
10 ft.
Hose Dia.
1-1/2"

Details

Item
Shop Vacuum
Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
135 cfm
Static Pressure
92 in
Tank Material
Plastic
Tank Dry Capacity
8 gal
Tank Wet Capacity
8 gal
Vacuum Collection Type
Bagless/Disposable Bag
Number of Motor Stages
1
Watts
1000
Peak Horsepower
1 1/2 hp
Voltage
120 V
Amps
8.3
Frequency
60
Weight
22 lb
Standards
ETL
Vacuum Capacity
8 gal.
Series
Contractor
Vacuum Filter
Cartridge
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Includes
Brush Nozzle, Extension Tube, Filter Cartridge, Floor Nozzle, Hose, Tool Adapter, Universal Nozzle
Warranty
2 yr.
Drain
No
Casters
No
Average Brush Life
1,000 hr
Sound Level
59 dB
Power
1,000 W
Current
8.3 A
Vacuum Filtration Type
Standard
Vacuum Air Flow
113 cfm
Vacuum Power Source
Corded

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 113 cfm, Static Pressure 92 in, Sound Level 59 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 1 2/5 hp, Power 1,000 W, Current 8.3 A, Frequency 60 Hz, Voltage 120V AC, Height 23 in, Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.