Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Critical Area Vacuum Accessory Kit

  • Mfr # L01760480

  • Zoro # G3395883


product price: $279.99
/ea
Free Shipping & Returns

Key Features

For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Critical Area Vacuum
Includes
(2) Wands, Cap Plug, Crevice Nozzle, Dust Brush, Floor Nozzle, Hose Cuff, Stainless Steel Curved Tube
For Use With
Mfr No. IVT1000CR Safe-Pak, IVT1000CR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01760480
Zoro #
G3395883
UPC #
-
Country of Origin
Hungary

Dimensions

For Hose Diameter
1 1/4 in

Details

Fits Vacuum Brand
Nilfisk
For Vacuum Type
Critical Area Vacuum
Includes
(2) Wands, Cap Plug, Crevice Nozzle, Dust Brush, Floor Nozzle, Hose Cuff, Stainless Steel Curved Tube
For Use With
Mfr No. IVT1000CR Safe-Pak, IVT1000CR
Item
Vacuum Attachment Kit
Fits Vacuum Models
IVT1000CR
Type
Dry Only

Description

Vacuum Attachment Kit, For Hose Diameter 1 1/4 in, Includes (2) Wands, Cap Plug, Crevice Nozzle, Dust Brush, Floor Nozzle, Hose Cuff, Stainless Steel Curved Tube, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models IVT1000CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.