This item is Discontinued.

Nilfisk Industrial Explosion Proof Wet Vacuum, 1-1/2" Hose Dia., HEPA 130 cfm 1-118DAWXXXKT

Industrial Explosion Proof Wet Vacuum, 1-1/2" Hose Dia., HEPA 130 cfm (Discontinued)

  • Mfr # 1-118DAWXXXKT
  • Zoro # G9812661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-118DAWXXXKT
Zoro #
G9812661
UPC #
094713229704
Country of Origin
Italy

Dimensions

Hose Dia.
1-1/2"
Hose Length
10 ft.
Length
20"
Height
45"
Power Cord Length
30 ft
Width
24"

Details

Air Flow
130 cfm
Amps
10
Average Brush Life
1000 hr.
Filter Type
HEPA
Peak HP
1-5/16 HP
Series
Industrial
Static Pressure
69"
Tank Material
Stainless Steel
Vacuum Capacity
13 gal.
Voltage
120
Net Weight
65 lb.
Sound Level dBA
78 dBA
Casters
Yes
Hz
60
Vacuum Filter
Bag
Includes
Downstream HEPA Filter, (2) Aluminum Wand, Dust Brush, Crevice Nozzle, Floor Brush, Squeegee Tool, (2) 8" Wheels, (2) 3" Casters, Power Cord Without Plug
Vacuum Product Grouping
Critical Area Vacuums
Wet Capacity
13.2 gal.
Item
Explosion Proof Wet Vacuum
Drain
Yes
Watts
1000

Description

Critical Area Vacuum, Tank Material Stainless Steel, Static Pressure 69 in, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 10 ft, Height 45 in, Length 20 in, Width 24 in, Power Cord Length 30 ft, Includes Downstream HEPA Filter, (2) Aluminum Wand, Dust Brush, Crevice Nozzle, Floor Brush, Squeegee Tool, (2) 8 in Wheels, (2) 3 in Casters, Power Cord Without Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.