This item is Discontinued.

Nilfisk Industrial Wet/Dry Vacuum, 1-31/32" Hose Dia., HEPA 99 cfm M90070

Industrial Wet/Dry Vacuum, 1-31/32" Hose Dia., HEPA 99 cfm (Discontinued)

  • Mfr # M90070
  • Zoro # G4015308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M90070
Zoro #
G4015308
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
1-31/32"
Hose Length
10 ft.
Length
25"
Power Cord Length
25 ft.
Height
32-39/64"
Width
25"

Details

Air Flow
99 cfm
Amps
12.5
Average Brush Life
1200 hr.
Filter Type
HEPA
Peak HP
2-5/32 HP
Series
Industrial
Standards
Certified HEPA
Static Pressure
80"
Tank Material
Plastic
Vacuum Capacity
55 gal.
Voltage
120
Net Weight
37 lb.
Sound Level dBA
78 dBA
Vacuum Filter
Cartridge
Number of Motor Stages
2
Watts
1500
Vacuum Product Grouping
Critical Area Vacuums
Dry Capacity
50 gal.
Drain
No
Item
Wet/Dry Vacuum
Wet Capacity
50 gal.
Hz
60
Casters
No
Includes
Hose, Wand, Crevice Nozzle, Dust Brush, Combination Floor Nozzle

Description

Critical Area Vacuum, Tank Material Plastic, Static Pressure 80 in, Number of Motor Stages 2, Voltage 120, Hose Dia. 1 31/32 in, Hose Length 10 ft, Height 32 39/64 in, Length 25 in, Width 25 in, Power Cord Length 25 ft, Includes Hose, Wand, Crevice Nozzle, Dust Brush, Combination Floor Nozzle, Standards Certified HEPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.