Zoro Homepage

Curved Wand, Mfr. No. M60004

  • Mfr # 302000447

  • Zoro # G3632797


product price: $93.94
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
19 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
Nilfisk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302000447
Zoro #
G3632797
UPC #
04005337682536
Country of Origin
Hungary

Dimensions

Length
19 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Depth
19 in
Diameter
1 1/2 in

Details

Material
Stainless Steel
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Canister Vacuum
Item
Extension Wands
For Use With
M60004, 10W854
Includes
Floating Floor Nozzle
Fits Vacuum Models
M60004
Attachment Product Grouping
Extension Wands
For Use With Mfr. Model Number
10W854

Description

Extension Wands, For Hose Diameter 1 1/2 in, Material Stainless Steel, Length 19 in, Width 1 1/2 in, Depth 19 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models M60004, Includes Floating Floor Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.