Zoro Homepage

Dust Brush, Black, 10 1/2 in L Overall

  • Mfr # M50063

  • Zoro # G1928068


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Dust Brush
Bristle Color
Black
Bristle Material
Conductive Polypropylene
Overall Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50063
Zoro #
G1928068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in

Details

Brush Type
Dust Brush
Bristle Color
Black
Bristle Material
Conductive Polypropylene
Item
Dust Brush

Description

Bristle Color Black, Dust Brush, Overall Length 10 1/2 in, Bristle Material Conductive Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.