Dusting Brush Nozzle, 1-1/4in dia, Plastic

  • Mfr # 140 8244 500

  • Zoro # G8859216


product price:  $17.79
/ea

Key Features

Attachment Dia.
1-1/4"
Material
Plastic
Length
5 1/4 in
Width
3 in
For Hose Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140 8244 500
Zoro #
G8859216
UPC #
-
Country of Origin
Italy

Dimensions

Attachment Dia.
1-1/4"
Length
5 1/4 in
Width
3 in
For Hose Diameter
1 1/4 in
Depth
3 in
Diameter
3 in

Details

Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Canister Vacuum
For Use With
32mm Hose
Item
Dust Brushes
Fits Vacuum Models
VP300
Attachment Product Grouping
Dust Brushes

Description

Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Length 5 1/4 in, Width 3 in, Depth 3 in, Diameter 3 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VP300, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.