Zoro Homepage

Extension Wand, 1 1/4 in L, Aluminum

  • Mfr # 011 8130 500

  • Zoro # G9071603


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
36 in
Width
1 1/4 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Nilfisk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011 8130 500
Zoro #
G9071603
UPC #
-
Country of Origin
Italy

Dimensions

Length
36 in
Width
1 1/4 in
For Hose Diameter
1 1/4 in
Depth
1 1/4 in
Diameter
1 1/4 in

Details

Material
Aluminum
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Backpack Vacuum
Attachment Product Grouping
Extension Wands
Fits Models
Mfr. No. GD-10
Item
Extension Wand
Fits Vacuum Models
Mfr. No. GD-10

Description

Extension Wands, For Hose Diameter 1 1/4 in, Material Aluminum, Length 36 in, Width 1 1/4 in, Depth 1 1/4 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD-10, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.