Zoro Homepage

Extension Wand, Steel

  • Mfr # Z7 21013

  • Zoro # G4352138


product price: $47.95
/ea

Key Features

Material
Steel
Length
17 1/2 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Critical Area Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7 21013
Zoro #
G4352138
UPC #
-
Country of Origin
Italy

Dimensions

Length
17 1/2 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in

Details

Material
Steel
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Critical Area Vacuum
Item
Extension Wand
Fits Vacuum Models
118, S2
Attachment Product Grouping
Extension Wands

Description

Extension Wands, For Hose Diameter 1 1/2 in, Material Steel, Length 17 1/2 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/2 in, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Nilfisk, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.