Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 4 in. L x 19 in. W x 19 in. H

  • Mfr # 40000460

  • Zoro # G9223873


product price: $445.79
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 118
Length
4 in
Material
Polyester
Reusable
Reusable
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40000460
Zoro #
G9223873
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Height
19 in
Width
19"
Width/Diameter
19 in

Details

Item
Sleeve Filter
For Use With
Mfr. No. 118
Material
Polyester
Reusable
Reusable
Filter Type
Anti-Static
Fits Vacuum Models
118, 118/50EXP, 118EXP, 3156, A15, A15/50EXP, A15EXP
Fits Vacuum Brand
Nilfisk
Filtration Type
Standard
Filter Reusability
Reusable
Filter Efficiency
99.7% at 1.5 micron
Filter Product Grouping
Sleeve Filter
Filter Material
Cloth
For Vacuum Type
Shop Vacuum
Filter Pickup Type
Wet/Dry

Description

Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118EXP, A15EXP, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.7 Percent at 1.5 microns, Filter Material Cloth, Filter Reusability Reusable, Height 19 in, Length 4 in, Width/Diameter 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.