Filter
- Mfr # 4081701392
- Zoro # G923356601
product price:Â
$
863.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Nilfisk
Filter Material
Nomex
Product Type
Star Filter
For Vacuum Type
Industrial Vacuum
Fits Vacuum Models
4012300223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4081701392
- Zoro #
- G923356601
- UPC #
- 5711145413031
- Country of Origin
- Italy
- Item
- Filter
- Compatible Brand
- Nilfisk
- Filter Material
- Nomex
- Product Type
- Star Filter
- For Vacuum Type
- Industrial Vacuum
- Fits Vacuum Models
- 4012300223
- Compatible Series
- VHS120
Description
For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 4012300223, Filter Pickup Type Dry, Filter Material Nomex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.