Zoro Homepage

Filter, 5-21/64" L, 9-1/2" W, 3-25/32" H

  • Mfr # Z8 17094

  • Zoro # G1925651


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Length
5 1/4 in
Efficiency
74%
Material
Nylon
Height
4 in
Width
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8 17094
Zoro #
G1925651
UPC #
-
Country of Origin
Italy

Dimensions

Length
5 1/4 in
Height
4 in
Width
9-1/2"

Details

Efficiency
74%
Material
Nylon
Item
Filter

Description

Height 3 3/4 in, Length 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.