Filter, Dry, Main Filter
Mfr # 140 9512 500
Zoro # G2810787
product price: $69.15
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GWD 120, GWD 220, GWD 255
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140 9512 500
Zoro #
G2810787
UPC #
-
Country of Origin
Hungary
Dimensions
Length
15 1/2 in
Height
5 1/2 in
Width/Diameter
17 3/4 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GWD 120, GWD 220, GWD 255
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Cloth
Filter Type
Vacuum Sac Filter
For Use With
Mfr. No. GWD 120, GWD 220, GWD 255
Item
Sleeve Filter
Bag Type
Dry
Filter Reusability
Reusable
Filter Efficiency
99.8% at 3 micron
Type
Dry Only
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GWD 120, GWD 220, GWD 255, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.8 Percent at 3 microns, Filter Material Cloth, Filter Reusability Reusable, Height 5 1/2 in, Length 15 1/2 in, Width/Diameter 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.