Zoro Homepage

Filter, HEPA Efficiency

  • Mfr # 900134

  • Zoro # G6036502


product price: $321.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
Attix 19 AS/E XC
Filtration Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900134
Zoro #
G6036502
UPC #
-
Country of Origin
Germany

Dimensions

Height
1 3/4 in
Length
11 1/4 in
Width/Diameter
11 1/4 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
Attix 19 AS/E XC
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Efficiency
HEPA
Item
Cartridge Filter
For Use With
32FW82
Reusable
Non-reusable
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Non-Reusable

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 1 3/4 in, Length 11 1/4 in, Width/Diameter 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.