Filter, HEPA, Use with Mfr. No. 10664
Mfr # 140 2666 010
Zoro # G4063455
product price: $205.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GD 930 / VP930
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140 2666 010
Zoro #
G4063455
UPC #
-
Country of Origin
Sweden
Dimensions
Height
2 3/4 in
Length
14 3/4 in
Width/Diameter
14 3/4 in
Details
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GD 930 / VP930
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Item
Cartridge Filter
Filter Type
HEPA
Efficiency
HEPA
For Use With
Mfr. No 10664
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 micron
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD 930, VP930, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 3/4 in, Length 14 3/4 in, Width/Diameter 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.