Filter, HEPA, Use with S2/S3 Series
Mfr # 408 1700 935
Zoro # G7586862
product price: $745.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
S2/S3 Series
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408 1700 935
Zoro #
G7586862
UPC #
-
Country of Origin
Italy
Dimensions
Height
4 in
Length
16 1/2 in
Width/Diameter
16 1/2 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
S2/S3 Series
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Item
Cartridge Filter
For Use With
S2/S3 Series Model Vacuums
Efficiency
HEPA
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
HEPA
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 4 in, Length 16 1/2 in, Width/Diameter 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.