Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Main Filter, Polyester

  • Mfr # Z8 17152

  • Zoro # G5707414


product price: $224.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
118, 118/50EXP, 118EXP, 3156, A15, A15/50EXP, A15EXP
Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8 17152
Zoro #
G5707414
UPC #
-
Country of Origin
Italy

Dimensions

Length
14 1/4 in
Height
6 3/4 in
Width/Diameter
14 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
118, 118/50EXP, 118EXP, 3156, A15, A15/50EXP, A15EXP
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Cloth
Filter Type
Main Filter
For Use With
118EXPW and A15EXPW Vacuums
Material
Polyester
Item
Sleeve Filter
Filter Efficiency
99.7% at 1.5 micron
Filter Reusability
Reusable
Type
Antistatic Polyester

Description

Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118EXP, A15EXP, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.7 Percent at 1.5 microns, Filter Material Cloth, Filter Reusability Reusable, Height 6 3/4 in, Length 14 1/4 in, Width/Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.