Zoro Homepage

Filter, Non-Reusable

  • Mfr # 302002842

  • Zoro # G6021906


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
ATTIX 30
Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302002842
Zoro #
G6021906
UPC #
-
Country of Origin
Romania

Dimensions

Height
3 1/2 in
Length
9 1/2 in
Width/Diameter
4 3/4 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
ATTIX 30
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Cloth
Reusable
Non-reusable
For Use With
32FW91
Item
Cartridge Filter
Filter Type
PET
Filter Reusability
Non-Reusable
Filter Efficiency
99.9% at 3 micron

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 3 microns, Filter Material Cloth, Filter Reusability Non-Reusable, Height 3 1/2 in, Length 9 1/2 in, Width/Diameter 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.