Filter, Wet/Dry, Cartridge Filter
Mfr # M90019
Zoro # G3050844
product price: $176.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Drum Top Heads
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GWD255
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M90019
Zoro #
G3050844
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
8 in
Width/Diameter
8 in
Details
For Vacuum Type
Drum Top Heads
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GWD255
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Bag Type
Wet/Dry
Filter Type
Cartridge Filter
Item
Cartridge Filter
For Use With
Mfr. No. GWD 255
Filter Efficiency
99.8% at 3 micron
Filter Reusability
Reusable
Type
Wet/Dry Pickup
Description
Cartridge Filter, For Vacuum Type Drum Head Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GWD255, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.8 Percent at 3 microns, Filter Material Paper, Filter Reusability Reusable, Height 8 in, Length 8 in, Width/Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.