Zoro Homepage

Filter, Wet/Dry, HEPA, 2.6 gal.

  • Mfr # 55941142

  • Zoro # G0319042


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
Eliminator Pro II
Filtration Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55941142
Zoro #
G0319042
UPC #
094713239031
Country of Origin
Hungary

Dimensions

Length
7 in
Height
4 1/2 in
Width/Diameter
9 1/4 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
Eliminator Pro II
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Includes
Upstream HEPA Filter, HEPA Prefilter, Hose with Bent-End Wand, Combination Floor Nozzle, Combination Round Brush, Upholstery Nozzle, Crevice Nozzle, (5) Dust Bags, (2) Aluminum Wands
Efficiency
HEPA
Filter Type
HEPA
For Use With
Mfr. No. 9058909010, 9058913010, Eliminator II, GWD 120, GWD 220, GWD 255, M90070
Bag Type
Dry
Item
Cartridge Filter
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
Wet/Dry Pickup

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 4 1/2 in, Length 7 in, Width/Diameter 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.