Filter, Wet/Dry, Main Filter
Mfr # 61909800
Zoro # G2472942
product price: $487.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GM 80P, IVT 1000CR, IVT1000CR US 115V
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61909800
Zoro #
G2472942
UPC #
-
Country of Origin
Germany
Dimensions
Height
2 3/8 in
Length
10 in
Width/Diameter
10 in
Details
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GM 80P, IVT 1000CR, IVT1000CR US 115V
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Cloth
Filter Type
Main Filter
Bag Type
Wet/Dry
For Use With
Mfr. No. IVT1000CR Safe-Pak, IVT1000CR
Item
Sleeve Filter
Filter Reusability
Reusable
Filter Efficiency
99.8% at 3 micron
Type
Wet/Dry Pickup
Description
Sleeve Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models IVT1000CR, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.8 Percent at 3 microns, Filter Material Cloth, Filter Reusability Reusable, Height 2 3/8 in, Length 10 in, Width/Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.