Zoro Homepage

Flat Filter, 3" H, 11" W, HEPA

  • Mfr # 107413540

  • Zoro # G7915507


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
ATTIX 33, ATTIX 33 M-H, ATTIX 44, ATTIX 44 M-H, VHS 40, VHS 42 M-H
Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107413540
Zoro #
G7915507
UPC #
04030293195653
Country of Origin
Romania

Dimensions

Length
8 in
Width
11"
Height
3 in
Width/Diameter
10 1/2 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
ATTIX 33, ATTIX 33 M-H, ATTIX 44, ATTIX 44 M-H, VHS 40, VHS 42 M-H
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Paper
Filter Type
HEPA
Includes
Cartridge
Reusable
Non-reusable
Efficiency
HEPA
Material
PTFE Fiber
For Use With
Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148
Item
Sleeve Filter
Filter Efficiency
99.9% at 3 micron
Filter Reusability
Non-Reusable

Description

Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS 40, VHS 42 M-H, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 3 in, Length 8 in, Width/Diameter 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.