Front Squeegee Blade, Premium Rubber, Red
Mfr # 828VK1
Zoro # G212530187
product price: $47.39
/eaKey Features
For Use With
Floor Scrubbers
Material
Premium Rubber
Overall Length
32 in
Fits Machine Size
20 in
Product Type
Front Squeegee Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828VK1
Zoro #
G212530187
UPC #
-
Country of Origin
China
Dimensions
Overall Length
32 in
Fits Machine Size
20 in
Overall Width
2 1/4 in
Diameter
1/8 in
Thickness
1/8 in
Details
Item
Squeegee
For Use With
Floor Scrubbers
Material
Premium Rubber
Product Type
Front Squeegee Blade
Color
Red
Compatible with Manufacturer Part Number
460U42, 55KM10
Description
Front Squeegee Blade,Premium Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.