Zoro Homepage

Front Squeegee Blade, Premium Rubber, Red

  • Mfr # 828VK5

  • Zoro # G512530160


product price: $42.59
/ea

Key Features

For Use With
Floor Scrubbers
Material
Premium Rubber
Color
Red
Product Type
Front Squeegee Blade
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VK5
Zoro #
G512530160
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 3/8 in
Fits Machine Size
28 in, 30 in
Overall Length
37 in
Diameter
1/8 in
Thickness
1/8 in

Details

Item
Squeegee
For Use With
Floor Scrubbers
Material
Premium Rubber
Color
Red
Product Type
Front Squeegee Blade
Compatible with Manufacturer Part Number
56NU89, 56NU90

Description

Front Squeegee Blade,Premium Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.