Front Squeegee Blade, Rubber, Red
Mfr # 828VJ7
Zoro # G112530171
product price: $11.19
/eaKey Features
For Use With
Floor Scrubbers
Material
Rubber
Overall Length
22 1/8 in
Fits Machine Size
15 in
Product Type
Front Squeegee Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828VJ7
Zoro #
G112530171
UPC #
-
Country of Origin
China
Dimensions
Overall Length
22 1/8 in
Fits Machine Size
15 in
Overall Width
1 3/4 in
Diameter
1/8 in
Thickness
1/8 in
Details
Item
Squeegee
For Use With
Floor Scrubbers
Material
Rubber
Product Type
Front Squeegee Blade
Color
Red
Compatible with Manufacturer Part Number
20HW28
Description
Front Squeegee Blade,Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.