Shop NILFISK
See all product information
Create Account
HARDWARE : HEX CAP SCREW 5/16 in.-18 x 3/4 in. - STAINLESS STEEL
Mfr # 000-143-012
Zoro # G009920993
product price:Â
$
5.35
/ea
Sold in multiples of 2 for $10.70
Key Features
External Hex Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000-143-012
- Zoro #
- G009920993
- UPC #
- -
- Country of Origin
- United States
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.