HEPA Filter, w/12A502-505
Mfr # 302001095
Zoro # G9047771
product price: $168.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
AERO 21 / AERO 21 INOX, AERO 26, AERO 31 INOX, ATTIX 30, ATTIX 40 INOX, ATTIX 50, ATTIX 7, VL200
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302001095
Zoro #
G9047771
UPC #
-
Country of Origin
Germany
Dimensions
Length
7 1/4 in
Width
5"
Height
7 in
Width/Diameter
7 1/4 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
AERO 21 / AERO 21 INOX, AERO 26, AERO 31 INOX, ATTIX 30, ATTIX 40 INOX, ATTIX 50, ATTIX 7, VL200
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
For Use With
12A502, 12A505
Efficiency
99.97% Down to 0.3 Microns
Item
Cartridge Filter
Filter Type
HEPA
Reusable
Non-reusable
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Non-Reusable
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VL200, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 7 in, Length 7 1/4 in, Width/Diameter 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.