HEPA Filtered Safe-Pak
Mfr # 81303218
Zoro # G0480751
product price: $660.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
IVT 1000CR, IVT1000CR US SAFE.P.115V
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81303218
Zoro #
G0480751
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Height
16 1/4 in
Width/Diameter
16 in
Details
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
IVT 1000CR, IVT1000CR US SAFE.P.115V
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Item
Cartridge Filter
Efficiency
HEPA
For Use With
Mfr. No. IVT1000CR Safe-Pak
Bag Type
Dry
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
Dry Only
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models IVT1000CR US, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 16 1/4 in, Length 16 in, Width/Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.