Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Assembly, 1-1/2 In x 10 ft

  • Mfr # 140 4001 010

  • Zoro # G4178282


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1 3/8 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140 4001 010
Zoro #
G4178282
UPC #
-
Country of Origin
Hungary

Dimensions

Hose Dia.
1 3/8 in
Hose Length
16 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
Item
Crush-Resistant Vacuum Hose
For Use With
Mfr. No. 136276, 136277
Includes
Fittings
Fits Vacuum Models
2, Eliminator 1
Hose Product Grouping
Crush-Resistant Vacuum Hose

Description

Crush-Resistant Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 2, Eliminator 1, Color Black, Includes Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.