Industrial, Critical Area Vacuum, 1 3/4 gal, HEPA, ULPA, 72 cfm, 1 1/2 hp

  • Mfr # L01798180

  • Zoro # G5697885


product price:  $3,374.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA, ULPA
Vacuum Pickup Type
Dry
Air Flow
72 cfm
Static Pressure
80 in
Tank Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01798180
Zoro #
G5697885
UPC #
094713238829
Country of Origin
Hungary

Dimensions

Tank Size
1.72 gal
Width
12 in
Length
12 in
Power Cord Length
30 ft
Hose Dia.
1 1/4 in
Hose Length
6 1/2 ft
Height
28 in

Details

Item
Critical Area Vacuum
Filtration Type
HEPA, ULPA
Vacuum Pickup Type
Dry
Air Flow
72 cfm
Static Pressure
80 in
Tank Material
Stainless Steel
Tank Dry Capacity
1 3/4 gal
Vacuum Collection Type
Disposable Bag
Watts
1100
Peak Horsepower
1 1/2 hp
Amps
10
Voltage
120V
Frequency
60
Weight
18 lb
Standards
cCSAus Listed
Series
Industrial
Vacuum Capacity
1-3/4 gal.
Vacuum Product Grouping
Critical Area Vacuums
Average Brush Life
1000 hr.
Includes
Autoclave-Safe Trolley and Container, HEPA Filter, Safe-Pak Disposable Collection Container, ULPA Filter
Casters
Yes
Vacuum Filter
Bag
Drain
No
Vacuum Air Flow
72 cfm
Vacuum Filtration Type
ULPA
Power
1,100 W
Sound Level
61 dB
Critical Area Application
Cleanroom
Current
10 A
Vacuum Power Source
Corded

Description

Critical Area Vacuum, Critical Area Application Cleanroom, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Stainless Steel, Tank Size 1 3/4 gal, Tank Dry Capacity 1 3/4 gal, Vacuum Collection Type Bag, Vacuum Filtration Type ULPA, Filter Efficiency 99.99 Percent at .3 microns, Vacuum Air Flow 72 cfm, Static Pressure 80 in, Motor Efficiency Type Not Applicable, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,100 W, Current 10 A, Voltage 120V AC, Hose Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.