Industrial, Shop Vacuum, 3 1/4 gal, HEPA, 0 to 87 cfm, 1 1/2 hp

  • Mfr # L01790129

  • Zoro # G8938501


product price:  $2,707.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Dry
Air Flow
0 to 87 cfm
Static Pressure
92 in
Tank Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01790129
Zoro #
G8938501
UPC #
-
Country of Origin
Hungary

Dimensions

Tank Size
3 1/4 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
6 ft
Width
12 in
Length
16 in
Power Cord Length
30 ft
Height
25 in
Hose Length
6 ft. 6"
Hose Dia.
1-1/4"

Details

Item
Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Dry
Air Flow
0 to 87 cfm
Static Pressure
92 in
Tank Material
Aluminum
Tank Dry Capacity
3 1/4 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Watts
1100
Peak Horsepower
1 1/2 hp
Amps
0 to 6.6
Voltage
120 V
Frequency
60
Weight
11 lb
Standards
cCSAus
Series
Industrial
Vacuum Capacity
3-1/4 gal.
Casters
Yes
Average Brush Life
1,000 hr
Vacuum Product Grouping
Critical Area Vacuums
Vacuum Filter
Cloth
Includes
(2) Straight Steel Wands, 3 in Round Brush, 30 ft Cord, 5 in Upholstery Nozzle, Combination Floor Nozzle, Crevice Cove, Detachable Trolley, Paper Bags, Plastic Hose
Application
Fine Powder Or General Clean-Up
Drain
No
Vacuum Air Flow
87 cfm
Current
10 A
Vacuum Power Source
Corded
Power
1,100 W
Vacuum Filtration Type
HEPA
Sound Level
59 dB

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.5 @ 2u, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 87 cfm, Static Pressure 92 in, Sound Level 59 dB, Tank Material Aluminum, Tank Size 3 1/4 gal, Tank Dry Capacity 3 1/4 gal, Vacuum Collection Type Bag, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,100 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Height 25 in, Length 16 in, Width 12 in, Weight 23 lb, Average Brush Life 1,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.