Industrial, Shop Vacuum, 8 gal, HEPA, 3600 l/min, 1 1/2 hp

  • Mfr # 107419098

  • Zoro # G8760272


product price:  $653.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
3600 l/min
Static Pressure
84 in
Tank Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107419098
Zoro #
G8760272
UPC #
-
Country of Origin
Hungary

Dimensions

Tank Size
8 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
11 ft
Width
16 in
Length
15 in
Power Cord Length
24 ft
Hose Length
40 ft.
Height
25 in
Hose Dia.
1-1/4"

Details

Item
Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
3600 l/min
Static Pressure
84 in
Tank Material
Stainless Steel
Tank Dry Capacity
8 gal
Tank Wet Capacity
8 gal
Vacuum Collection Type
Disposable Bag
Watts
1000
Peak Horsepower
1 1/2 hp
Voltage
120 V
Amps
15
Frequency
60
Weight
105 kg
Standards
ETL
Series
Industrial
Vacuum Capacity
8 gal.
Warranty
2 yr.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vacuum Filter
Cartridge
Includes
(2) Chrome Tubes, 11.5 ft Hose, Accy Net, Cord Storage Strap, Crevice Nozzle, Filter Bag, HEPA Cartridge, Hose/Cable Hook, Tube Holder Kit, Universal Nozzle, Wet/Dry Floor Nozzle
Vacuum Power Source
Corded
Power
1,000 W
Sound Level
64 dB
Vacuum Air Flow
127 cfm
Current
8.3 A
Vacuum Filtration Type
HEPA

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 98 Percent @ 5u, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Stainless Steel, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Bag, Motor Efficiency Type Not Applicable, Number of Motor Stages Not Applicable, Peak Horsepower 1 2/5 hp, Power 1,000 W, Current 8.3 A, Frequency 60 Hz, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.