Industrial, Shop Vacuum, 8 gal, Washable PTFE, HEPA, 148 cfm, 1 1/2 hp

  • Mfr # 107412176

  • Zoro # G7915540


product price:  $1,006.78
/ea
Free Shipping & Returns

Key Features

Filtration Type
Washable PTFE, HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
148 cfm
Static Pressure
148 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107412176
Zoro #
G7915540
UPC #
-
Country of Origin
Hungary

Dimensions

Tank Size
8 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
11 ft
Width
15 1/8 in
Length
22 1/4 in
Power Cord Length
25 ft
Height
20 1/2 in
Hose Dia.
1-1/4"
Hose Length
11 ft.

Details

Item
Shop Vacuum
Filtration Type
Washable PTFE, HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
148 cfm
Static Pressure
148 in
Tank Material
Plastic
Tank Dry Capacity
8 gal
Tank Wet Capacity
5 1/4 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Watts
1000
Peak Horsepower
1 1/2 hp
Amps
8.3
Voltage
120 V
Frequency
60
Weight
32 lb
Standards
cCSAus
Series
Industrial
Vacuum Capacity
8 gal.
Includes
Accessory Storage, Cartridge Filter, Disposal Bag, Paper Filter Bag
Drain
No
Vacuum Filter
Bag, Cartridge
Average Brush Life
1,100 hr
Casters
Yes
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Warranty
2 yr.
Vacuum Air Flow
148 cfm
Sound Level
69 dB
Vacuum Filtration Type
HEPA
Power
1,000 W
Current
8.3 A
Vacuum Power Source
Corded

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 @.3u, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 148 cfm, Static Pressure 148 in, Sound Level 69 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 5 1/4 gal, Vacuum Collection Type Bag, Number of Motor Stages 2, Peak Horsepower 1 3/10 hp, Power 1,000 W, Current 8.3 A, Frequency 60 Hz, Voltage 120V AC, Height 20 1/2 in, Length 22 1/4 in, Width 15 1/8 in, Weight 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.