Industrial, Shop Vacuum, 11 gal, Washable PTFE, HEPA, 148 cfm, 1 1/2 hp

  • Mfr # 107412178

  • Zoro # G7915577


product price:  $1,236.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
Washable PTFE, HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
148 cfm
Static Pressure
148 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107412178
Zoro #
G7915577
UPC #
-
Country of Origin
Hungary

Dimensions

Tank Size
11 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
13 ft
Width
15 1/8 in
Length
22 1/4 in
Power Cord Length
25 ft
Hose Dia.
1-1/4"
Height
23 7/8 in
Hose Length
13 ft.

Details

Item
Shop Vacuum
Filtration Type
Washable PTFE, HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
148 cfm
Static Pressure
148 in
Tank Material
Plastic
Tank Dry Capacity
11 gal
Tank Wet Capacity
7 3/4 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Watts
890
Peak Horsepower
1 1/2 hp
Amps
7.4
Voltage
120 V
Frequency
60
Weight
32 lb
Standards
cCSAus
Vacuum Capacity
11 gal.
Series
Industrial
Vacuum Filter
Bag, Cartridge
Includes
Accessory Storage, Cartridge Filter, Disposal Bag, Paper Filter Bag
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Drain
No
Warranty
2 yr.
Casters
Yes
Average Brush Life
1,100 hr
Vacuum Power Source
Corded
Vacuum Air Flow
148 cfm
Power
1,000 W
Current
7.4 A
Sound Level
69 dB
Vacuum Filtration Type
HEPA

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 @.3u, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 148 cfm, Static Pressure 148 in, Sound Level 69 dB, Tank Material Plastic, Tank Size 11 gal, Tank Dry Capacity 11 gal, Tank Wet Capacity 7 3/4 gal, Vacuum Collection Type Bag, Number of Motor Stages 2, Peak Horsepower 1 3/10 hp, Power 1,000 W, Current 7.4 A, Frequency 60 Hz, Voltage 120V AC, Height 23 7/8 in, Length 22 1/4 in, Width 15 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.