Industrial, Shop Vacuum, 5 gal, HEPA, 3600 l/min, 1 1/2 hp

  • Mfr # 107418440

  • Zoro # G5970903


product price:  $448.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
3600 l/min
Static Pressure
84 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107418440
Zoro #
G5970903
UPC #
-
Country of Origin
Hungary

Dimensions

Tank Size
5 1/4 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
11 ft
Width
15 in
Length
15 in
Power Cord Length
24 ft
Height
20 in
Hose Dia.
1-1/4"
Hose Length
11 ft.

Details

Item
Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
3600 l/min
Static Pressure
84 in
Tank Material
Plastic
Tank Dry Capacity
5 gal
Tank Wet Capacity
5 gal
Vacuum Collection Type
Disposable Bag
Watts
1000
Peak Horsepower
1 1/2 hp
Voltage
120 V
Amps
15
Frequency
60
Weight
165 lb
Standards
ETL
Series
Industrial
Vacuum Capacity
5 gal.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vacuum Filter
Cartridge
Warranty
2 yr.
Includes
(2) Aluminum Tubes, 11.5 ft Hose, Crevice Nozzle, Filter Bag, HEPA Cartridge, Tube Holder Kit, Universal Nozzle, Wet/Dry Floor Nozzle
Sound Level
64 dB
Vacuum Power Source
Corded
Current
8.3 A
Vacuum Air Flow
127 cfm
Vacuum Filtration Type
HEPA
Power
1,000 W

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 98 Percent @ 5u, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Plastic, Tank Size 5 1/4 gal, Tank Dry Capacity 5 gal, Tank Wet Capacity 5 gal, Vacuum Collection Type Bag, Number of Motor Stages Not Applicable, Peak Horsepower 1 2/5 hp, Power 1,000 W, Current 8.3 A, Frequency 60 Hz, Voltage 120V AC, Height 20 in, Length 15 in, Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.