Industrial, Shop Vacuum, 5 gal, HEPA, 3600 l/min, 1 1/2 hp
Mfr # 107419096
Zoro # G5980545
product price:Â $526.99
/ea
Free Shipping & Returns
Key Features
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
3600 l/min
Static Pressure
84 in
Tank Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107419096
Zoro #
G5980545
UPC #
-
Country of Origin
Hungary
Dimensions
Tank Size
5 1/4 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
11 ft
Width
16 in
Length
15 in
Power Cord Length
24 ft
Hose Dia.
1-1/4"
Hose Length
11 ft.
Height
21 in
Description
Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 98 Percent @ 5u, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Stainless Steel, Tank Size 5 1/4 gal, Tank Dry Capacity 5 gal, Tank Wet Capacity 5 gal, Vacuum Collection Type Bag, Number of Motor Stages Not Applicable, Peak Horsepower 1 2/5 hp, Power 1,000 W, Current 8.3 A, Frequency 60 Hz, Voltage 120V AC, Height 21 in, Length 15 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.